Shop All Solid Spade Drill Bits
Drill America
13/16inx 6in Spade Bit
Mfr # DMS71-00085
Zoro # G910548736
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Drill Bit Material Carbon Steel
- Drill Bit Finish Uncoated (Bright)
- Overall Length 6"
- Shank Type Hex
Product Information
- Brand Drill America
- MFR # DMS71-00085
- Zoro # G910548736
- UPC # 887861305754
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 13/16" |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Drill Bit Material | Carbon Steel |
Drill Bit Finish | Uncoated (Bright) |
Shank Type | Hex |
Primary Material Application | Wood |
Description
Professional grade, precision grounded and fully heat-treated spade bit. Use with a 1/4in drill or larger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 9/16 in., Carbide (HP255-5626)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x3" (EMG-1616-E-ALTIN)
- CURRENT TOOLS Cable Pulling Conduit Checker for 3" Conduit (08500-300)
- IRWIN DIE 1-7/16"" 5/8-18NF (6854)
- DRILL AMERICA 1-1/2"x 6" Spade Bit (DMS71-0018)
- DRILL AMERICA 3/8"x 6" Spade Bit (DMS71-0003)
- DRILL AMERICA 3/16" Carbide Spade Drill Bit (DMO3/16SPADE)
- DRILL AMERICA 1/2"x 6" Spade Bit (DMS71-0004)
- DRILL AMERICA 5/16" Carbide Spade Drill Bit (DMO5/16SPADE)
- DRILL AMERICA 5/8"x 6" Spade Bit (DMS71-0006)
- BOSCH 1x6 Spade Bit (DSB1013)
- Drill America Drill Bits