Shop All Hand Reamers
Drill America
13/16" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP13/16
Zoro # G1839244
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 9-1/8"
- Shank Type - Machining Round
- Material - Machining High Speed Steel
- Reamer Size 13/16"
Product Information
- Brand Drill America
- MFR # DWRRHDSP13/16
- Zoro # G1839244
- UPC # 887861147217
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 4-9/16" |
Overall Length | 9-1/8" |
Reamer Size | 13/16" |
Size | 13/16" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Description
HSS, Hand Reamer, Size 13/16, O.A.L. 4-9/16, Flute Length 9-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/16 " Quick Change Steel Plate Carbide Cutter (49-57-8217)
- PROTO 1 1/2 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J15026)
- HUOT Reamer Index, Steel (12050)
- INGERSOLL-RAND Needle Scaler (IR125-A)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Reamer (DWRRHDSP3/4)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/4)
- DRILL AMERICA 27/32" HSS Spiral Flute Hand Reamer (DWRRHDSP27/32)
- DRILL AMERICA G HSS Adjustable Reamer 27/32" - 15/16" (DWRRADJG)
- DRILL AMERICA 15/16" HSS Spiral Flute Hand Reamer (DWRRHDSP15/16)
- DRILL AMERICA C HSS Adjustable Reamer 19/32" - 21/32" (DWRRADJC)
- WALTER Hand reamers F1131-8.1 (F1131-8.1)
- Drill America Reamers