Shop All Bridge Reamers
Drill America
13/16" Hex Shank Long Bridge Reamer 12"OAL
Mfr # DWRRB13/16HEX-LONG
Zoro # G1749294
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Flute Type Straight
- Finish - Machining Bright (Polished)
- Shank Dia. 1-3/4"
- Overall Length Standard
Product Information
- Brand Drill America
- MFR # DWRRB13/16HEX-LONG
- Zoro # G1749294
- UPC # 887861151047
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-3/4" |
Flute Length | 7-3/8" |
Overall Length | Standard |
Reamer Size | 13/16" |
Point Dia. | 35/64" |
Details
Shank Type - Machining | Hex |
Flute Type | Straight |
Finish - Machining | Bright (Polished) |
Material - Machining | High Speed Steel |
Item | Bridge Reamer |
Description
Hex shank bridge reamers with a polished finish are HSS and are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 1/4-20X50 Zinc, Black Satin, Comp: Steel (K0116.1A21X50)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 29/64 (41629)
- WIDIA Spiral Point Tap, Plug, 2 (12038)
- TEKTON 1/4 Inch Metric Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93002)
- DRILL AMERICA 1-3/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB1-3/16HEX)
- DRILL AMERICA 3/4" Hex Shank Bridge Reamer (DWRRB3/4HEX)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB1-1/16HEX-LONG)
- DRILL AMERICA 1-1/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS1-1/16)
- DRILL AMERICA 13/16" HSS 3MT Straight Flute Bridge Reamer (DWRRBST13/16)
- DRILL AMERICA 11/16" Hex Shank Long Bridge Reamer (KFDRB11/16HEX-LONG)
- ZORO SELECT Construction Reamer, 1-1/16 In., 9-3/8 L (13H863)
- Drill America Bridge Reamers