Shop All Carbide-Tipped Drill Bits
Drill America
#13 Solid Carbide Drill Bit
Mfr # DMOD13
Zoro # G1952696
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #13
- Overall Length 2-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD13
- Zoro # G1952696
- UPC # 887861046657
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #13 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | #13 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMMERTRAP TrimmerTrap Backpack Rack for STIHL Blowers (ST-2)
- IGAGING 6" Precision Hardened Steel Machinist Square Set - 34-S06 (34-S06)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- DRILL AMERICA #17 Solid Carbide Drill Bit (DMOD17)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- DRILL AMERICA 3/16" Solid Carbide Drill Bit (DMOD3/16)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- DRILL AMERICA #31 Solid Carbide Drill Bit (DMOD31)
- DRILL AMERICA #35 Solid Carbide Drill Bit (DMOD35)
- STM 34 82Deg 6Flute Carbide Countersink (121770)
- Drill America Drill Bits