Shop All High Speed Jobber Drill Bits
Drill America
#13 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN13
Zoro # G1819197
product price: $0.60
/ea
Sold in multiples of 12 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #13
- Overall Length 3-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN13
- Zoro # G1819197
- UPC # 887861016964
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #13 |
Overall Length | 3-1/2" |
Flute Length | 2-5/16" |
Drill Bit Size | #13 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 4200 rpm (CP789R-42)
- HUOT Toolholder Vise, Stl, CAT-V 40 Taper Tools (50525)
- PROTO Replacement Jaw for 818HD Pipe Wrench (J818B)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Oxide (1772201)
- DRILL AMERICA 27/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN27/64)
- DRILL AMERICA #46 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN46)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN28)
- DRILL AMERICA #74 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN74)
- DRILL AMERICA #60 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 11/16" (DWDN60)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- DRILL AMERICA #69 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN69)
- Drill America High Speed Jobber Drill Bits