Shop All Extra Long Drill Bits
Drill America
1/2"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6"
Mfr # DWDA/CX61/2
Zoro # G1838937
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 1/2"
- Drill Bit Material High Speed Steel
- Size 1/2"
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX61/2
- Zoro # G1838937
- UPC # 887861043465
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 1/2" |
Size | 1/2" |
Overall Length | 6" |
Flute Length | 4-1/2" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX AUTOMOTIVE PARTS Pro Linesman Compound Action Pliers, 9" (PS20509C)
- SUNEX SKT 1/2" DR 7 PC OXYGEN SENSOR IMP (SU2850)
- BOSCH 118x712 Auger Bit (NKST18)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-18, NC (BHD516F18)
- DRILL AMERICA 7/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/16)
- DRILL AMERICA 11/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/32)
- DRILL AMERICA #17x12" HSS Aircraft Extension Drill Bit (DWDA/CX1217)
- DRILL AMERICA 3/8"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX63/8)
- DRILL AMERICA 17/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 2-7/8" (DWDA/CX1217/64)
- DRILL AMERICA #27x6" HSS Aircraft Extension Drill Bit (DWDA/CX627)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #40 (11070)
- Drill America Drill Bits