Shop All Counterbores
Drill America
1/2"x5/16" Pilots for Counterbore
Mfr # DEWPIL1/2X5/16
Zoro # G1742048
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9/32"
- Overall Length 2-1/8"
- Shank Dia. 5/16"
- Shank Type Round
- Size- Decimal 0.5 in
Product Information
- Brand Drill America
- MFR # DEWPIL1/2X5/16
- Zoro # G1742048
- UPC # 887861164375
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 9/32" |
Overall Length | 2-1/8" |
Shank Dia. | 5/16" |
Size- Decimal | 0.5 in |
Shank Size | 5/16" |
Details
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB2F)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- DRILL AMERICA 13/16"-18 HSS Plug Hand Tap (DWTST13/16-18P)
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-100')
- DRILL AMERICA 33/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR33/64)
- DRILL AMERICA 49/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR49/64)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- DRILL AMERICA 21/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR21/32)
- DRILL AMERICA 5/8"x1/4" Pilots for Counterbore (DEWPIL5/8X1/4)
- DRILL AMERICA 7/32"x5/32" Pilots for Counterbore (DEWPIL7/32X5/32)
- DRILL AMERICA 1/8"x1/8" Pilots for Counterbore (DEWPIL1/8X1/8)
- Drill America Porting Tools & Counterbores