Shop All Counterbores
Drill America
1/2"x3/16" Pilots for Counterbore
Mfr # DEWPIL1/2X3/16
Zoro # G1743028
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9/16"
- Overall Length 1-3/4"
- Shank Dia. 3/16"
- Shank Type Round
- Size- Decimal 0.5 in
Product Information
- Brand Drill America
- MFR # DEWPIL1/2X3/16
- Zoro # G1743028
- UPC # 887861164351
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 9/16" |
Overall Length | 1-3/4" |
Shank Dia. | 3/16" |
Size- Decimal | 0.5 in |
Shank Size | 3/16" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap (8401P)
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5 (MHSTK80)
- BIG HORN Band Saw Replacement Tire for 18 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14337)
- DRILL AMERICA 3/4"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/4)
- DRILL AMERICA 9/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR9/16)
- DRILL AMERICA 5/8"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/8)
- DRILL AMERICA 7/8"x7/16" Pilots for Counterbore (DEWPIL7/8X7/16)
- DRILL AMERICA #8 .163mm Machine Screw Solid Counterbore (DEWCBRSOL8)
- DRILL AMERICA 3/8" 13/32" Continuous Pilot Capscrew Counterbore (DEWCSCBR3/8)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- Drill America Counterbores