Shop All Hammer Drill Bits
Drill America
1/2"x18" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS1218
Zoro # G1941076
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 1/2"
- Overall Length 18"
- Cutting Direction Right Hand
- Drill Bit Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # SDS1218
- Zoro # G1941076
- UPC # 887861054805
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 1/2" |
Overall Length | 18" |
Flute Length | 14" |
Drill Bit Size | 1/2" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide Tipped |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-ON 3/8 in. Torque Wrench Head Kit (TW-RKRQCC2)
- JACOBS JKP 100-J33 High Precision Keyless 10mm Chuck (9680)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1019900)
- DIABLO 3/4"x17-1/2" Auger Bit (DAG3070)
- DRILL AMERICA 5/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS588)
- DRILL AMERICA 3/16"x10" SDS-Plus Hammer Bit Drill Bit (SDS31610)
- DRILL AMERICA 7/8"x10" SDS-Plus Hammer Bit Drill Bit (SDS7810)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- DRILL AMERICA 7/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS7166)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 6"L, Round (LBH008)
- Drill America Drill Bits