Shop All Keyseat Cutter
Drill America
1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC404
Zoro # G1754727
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/16"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWCWC404
- Zoro # G1754727
- UPC # 887861179577
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/16" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 1/2, Face With 1/8, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 3/64 in, Carbide (WNMG433ENG-AC830P)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P)
- DRILL AMERICA 3-1/2"-12 HSS Plug Hand Tap (DWTST3-1/2-12P)
- IRWIN BIT DRILL 59/64"" 1/2 SHK (91159)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 3/64" (968547-C3)
- Drill America Milling Cutters