Shop All Ball End Mills
Drill America
1/2"x1/2" HSS 2 Flute Double End Ball End Mill
Mfr # DWC1/22FDEBALL
Zoro # G1755716
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
- End Mill Style Double End
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWC1/22FDEBALL
- Zoro # G1755716
- UPC # 887861157995
- Country of Origin China
- Category Ball End Mills
Dimensions
Milling Dia. | 1/2" |
Flute Length | 1" |
Shank Size | 1/2" |
Details
End Mill Material | High Speed Steel |
Number of Flutes | 2 |
End Mill Cutting Type | Center Cutting |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
Description
HSS, End Mills, Size 1/2, Shank Dia 1/2, Flute Length 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J7416HF)
- GREAT NECK 14-In Aluminum Pipe Wrench (APW14)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9/16 (29162)
- A & E HAND TOOLS 9In Right Angle Tip Lock Ring Pliers (1409)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406)
- Drill America Ball End Mills