Shop All Annular Cutters
Drill America
1/2"x1" HSS Annular Cutter
Mfr # DWC5-530-111
Zoro # G1737078
original price:
$26.75
new price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1/2"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWC5-530-111
- Zoro # G1737078
- UPC # 887861000246
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1/2" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (D/AN9/16)
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- WESTWARD Combination Wrench, 1-3/8", SAE, 12 pt. (54RZ37)
- ZORO SELECT Alloy Steel Taper Tap, 3/8-24 (CCT1060-80)
- DRILL AMERICA 1/2"x2" HSS Annular Cutter (DWC5-530-211)
- DRILL AMERICA 5 Piece Set nACo Nano-Composite Coated Blue Annular Cutter with 2 in Depth of Cut (ANC5-530-502)
- DRILL AMERICA 5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-216)
- DRILL AMERICA 1-5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-263)
- DRILL AMERICA 3/4" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-121)
- DRILL AMERICA 1-3/16"x1" HSS Annular Cutter (DWC5-530-142)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 2 Cut D (4THD9)
- Drill America Annular Cutters