Shop All Carbide Burs
Drill America
1/2"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum
Mfr # DULSA5NF
Zoro # G1749994
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Trade Number SA-5NF
Product Information
- Brand Drill America
- MFR # DULSA5NF
- Zoro # G1749994
- UPC # 887861119801
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Cylindrical |
Trade Number | SA-5NF |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 8x1/2in, XCrs, SC (7000120856)
- ZORO SELECT Drill Radial Wire Brush, 0.0118" dia Wire (66254442944)
- S AND H INDUSTRIES ALC 40252 Window Underlay 120" x 24", Polystyrene (40252)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 40, TR (66261016373)
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank (DULSN1)
- DRILL AMERICA 7/16"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB4)
- DRILL AMERICA 1/8"x1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC11)
- DRILL AMERICA 1/8"x1/2" Tree Radius End Carbide Burr 1/4 Shank (DULSF11)
- DRILL AMERICA 1/2"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF13)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4 Shank (DULSG1)
- MASTERCUT TOOL M06600 2.5x2.3x3x38 Ball Doublecut (SD-41MMDC)
- Drill America Carbide Burs