Shop All Carbide Burs
Drill America
1/2"x1" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL
Mfr # DULSC5X6
Zoro # G1748558
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Trade Number SC-5
- Overall Length 6"
Product Information
- Brand Drill America
- MFR # DULSC5X6
- Zoro # G1748558
- UPC # 887861119634
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 6" |
Details
Cutting Edge Type | Double Cut |
Trade Number | SC-5 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Goldflex Soft 4.5"X5.5" P150 (23-145-150RP)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- WEILER 5/16" Power Tube Brush, .005" 9/16" Brush Length (21005)
- SGSPRO Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in. (19380)
- DRILL AMERICA 3/8"x1-1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3B)
- DRILL AMERICA 1/8"x1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC11)
- DRILL AMERICA 1"x1/2" 90 Carbide Burr 1/4" Shank (DULSK9)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4" Shank 6"OAL (DULSF1X6)
- DRILL AMERICA 1"x15/16" Ball End Carbide Burr 1/4 Shank (DULSD9)
- DRILL AMERICA 1/2"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC5)
- ZORO SELECT Carbide Bur, Ball Shape, 5/16 In, 1/4 Shank (310-002090)
- Drill America Carbide Burs