Shop All High Speed Steel End Mills
Drill America
12mm HSS 2 Flute Double End End Mill
Mfr # DWC12MM-2FDE
Zoro # G1756879
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Double End
- Finish Uncoated (Bright)
- Milling Dia. 12.00mm
- Overall Length 3-3/4"
Product Information
- Brand Drill America
- MFR # DWC12MM-2FDE
- Zoro # G1756879
- UPC # 887861159258
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 12.00mm |
Overall Length | 3-3/4" |
Flute Length | 1" |
Shank Size | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Metric Sizes, Size 12MM, Shank Dia 1/2, Flute Length 1, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 1/2" R (CF114PF)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-70)
- NOVA Magnetic Base Lamp With 19" Gooseneck (9032)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF306-CC)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/8" (DWCF328)
- DRILL AMERICA 1/2"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 1" (DWCT316)
- DRILL AMERICA 7/16"x1/2" HSS 2 Flute Double End End Mill (DWCT214)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF208)
- DRILL AMERICA 9/32" HSS 4 Flute Single End End Mill, Flute Length: 11/16" (DWCF309)
- YG-1 TOOL CO HSS End Mill, Single, 1/4in. Dia. (04047)
- Drill America High Speed Steel End Mills