Shop All High Speed Steel Chucking Reamers
Drill America
.1220 HSS Straight Shank Chucking Reamer
Mfr # DWRR.1220
Zoro # G1730175
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 2-1/4"
Product Information
- Brand Drill America
- MFR # DWRR.1220
- Zoro # G1730175
- UPC # 887861140249
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 5/8" |
Overall Length | 2-1/4" |
Reamer Size | 0.1220" |
Size | 0.122 |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Pneumatic Box For De-1230 (DE-1200PB)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Pac of 2 (8550-100A)
- VIM PRODUCTS Reversible Bit Ratchet; 1/4" & 10mm (HBR1046)
- WILLIAMS Extension 1/2" Dr, 2" L, 1 Pieces, Chrome plated (S-102P)
- DRILL AMERICA .1280 HSS Straight Shank Chucking Reamer (DWRR.1280)
- DRILL AMERICA .1480 HSS Straight Shank Chucking Reamer (DWRR.1480)
- DRILL AMERICA .1500 HSS Straight Shank Chucking Reamer (DWRR.1500)
- DRILL AMERICA 11/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP11/64)
- DRILL AMERICA .2500x.2020 HSS Threaded Shank Piloted Reamer (PIL.250X.202THD)
- DRILL AMERICA .2390 HSS Straight Shank Chucking Reamer (DWRR.2390)
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- Drill America High Speed Steel Chucking Reamers