Shop All High Speed Steel Chucking Reamers
Drill America
12.00mm HSS Straight Shank Chucking Reamer
Mfr # DWRR12.0MM
Zoro # G1724609
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
Product Information
- Brand Drill America
- MFR # DWRR12.0MM
- Zoro # G1724609
- UPC # 887861145473
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 2" |
Reamer Size | 12.00mm |
Size | 12.00mm |
Overall Length | 8" |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 14 pcs (4PRG5)
- ZORO SELECT F Carbide Bright 118 Deg. Jobber Length Drill Bit (450-202570)
- WALTER Assembly Parts and Accessories FS2116 (FS2116)
- SLUGGER BY FEIN Annular Cutter, HSS, 3 dia., 4D (63134762004)
- DRILL AMERICA 24.00mm HSS Straight Shank Chucking Reamer (DWRR24.0MM)
- DRILL AMERICA 6.00mm HSS Straight Shank Chucking Reamer (DWRR6.0MM)
- DRILL AMERICA 8.00mm HSS Straight Shank Chucking Reamer (DWRR8.0MM)
- DRILL AMERICA 1" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP1INCH)
- DRILL AMERICA 1-1/8" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1-1/8)
- DRILL AMERICA .4540 HSS Straight Shank Chucking Reamer (DWRR.4540)
- KODIAK CUTTING TOOLS .216 HSS Chucking Reamer Straight Flute Straight Shank (5475877)
- Drill America High Speed Steel Chucking Reamers