Shop All Hex Shank Drill Bits
Drill America
1/2" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX1/2
Zoro # G1841019
product price: $10.39
/ea
Sold in multiples of 6 for $62.34
$62.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Drill Bit Finish Black and Gold
- Flute Length 4-1/2"
- Drill Bit Point Angle 135 Degrees
- Shank Type Hex
Product Information
- Brand Drill America
- MFR # KFDHEX1/2
- Zoro # G1841019
- UPC # 887861293655
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Flute Length | 4-1/2" |
Shank Size | 1/4" |
Overall Length | 6" |
Drill Bit Size | 1/2" |
Details
Cutting Direction | Right Hand |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Item | Quick Change Drill Bit |
Shank Type | Hex |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Nail Puller, 11-in (SPEC-D11CLAW)
- KLEIN TOOLS Replacement Head for 30-1/2-Inch Bolt Cutter (63930)
- GEARWRENCH 614 Piece MEGAMOD Master Mechanics Hand Tool Set with Modular Foam Trays and Mobile Work Station (MEGAMODMRO)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- DRILL AMERICA 3/8" Quick Change Hex Shank Drill Bit (KFDHEX3/8)
- DRILL AMERICA 13/32" Quick Change Hex Shank Drill Bit (KFDHEX13/32)
- DRILL AMERICA 13/64" Quick Change Hex Shank Drill Bit (KFDHEX13/64)
- DRILL AMERICA 31/64" Quick Change Hex Shank Drill Bit (KFDHEX31/64)
- DRILL AMERICA 15/64" Quick Change Hex Shank Drill Bit (KFDHEX15/64)
- DRILL AMERICA 17/64" Quick Change Hex Shank Drill Bit (KFDHEX17/64)
- DIABLO 1-1/8"x7-1/2" Auger Bit (DAG1140)
- Drill America Drill Bits