Shop All Round Dies
Drill America
1/2" NPT 2" OD HSS Round Adjustable Pipe Die
Mfr # DWTH2-12NPT
Zoro # G1811734
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape NPT Die
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTH2-12NPT
- Zoro # G1811734
- UPC # 887861103336
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2" |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | NPT Die |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635002)
- CRESCENT NICHOLSON FILE+HNDL 6""X SLIM TAPER (21736)
- J.W. WINCO GN608.5-6-14 Indexing Plunger, Non Lock-out (6W14L89)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- DRILL AMERICA 3/4" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPT)
- DRILL AMERICA 3/8" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-38NPT)
- DRILL AMERICA 1-1/4"-7 2-1/2" OD HSS Round Adjustable Die (DWTH212-1147)
- DRILL AMERICA 9/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-93232)
- DRILL AMERICA 3/8" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPT)
- DRILL AMERICA #10-24 13/16" OD HSS Round Adjustable Die (DWTH1316-1024)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 1/2-13UNC (402077)
- Drill America Round Dies