Shop All Round Dies
Drill America
1/2 NPT 1-1/2" OD HSS Round Adjustable Pipe Die
Mfr # DWTH112-12NPT
Zoro # G1839199
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape NPT Die
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTH112-12NPT
- Zoro # G1839199
- UPC # 887861103305
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2" |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | NPT Die |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Pliers, 7" (8245-180 TL)
- WIHA Insulated Tool Set, 14 pc. (32192)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- DRILL AMERICA 3/8" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPT)
- DRILL AMERICA 1/4" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPT)
- DRILL AMERICA 1/8" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-18NPT)
- DRILL AMERICA 1/16" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-116NPT)
- DRILL AMERICA 15/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-153232)
- DRILL AMERICA 3/8"-14x1" OD HSS Round Adjustable Die Special (DWTSR1-3814)
- OSG Die Item, M12x1.25 Die Thread, 1-1/2" W (46154)
- Drill America Round Dies