Shop All Taper Length Drill Bits
Drill America
#12 HSS Taper Length Drill Bit
Mfr # DWDTL12
Zoro # G1932536
Sold in multiples of 12 for $81.48
$81.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 6"
Product Information
- Brand Drill America
- MFR # DWDTL12
- Zoro # G1932536
- UPC # 887861055932
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | #12 |
Overall Length | 6" |
Flute Length | 3-5/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/8 in. X 1/4 in. drive SAE 6 Point Standard Socket 1 pc (CDS7N)
- BOSCH High-Speed Steel Turbo Step Drill Bit, 1 (SDC10)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400069)
- BOSCH 8mmColletChuckfor1617/18-1613-/1619- (3607000645)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- DRILL AMERICA 51/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO51/64)
- DRILL AMERICA 5/16" HSS Taper Length Drill Bit (DWDTL5/16)
- DRILL AMERICA Y HSS Taper Length Drill Bit (DWDTLY)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- IRWIN MM DRLBIT 5/16"" X 4-3/4"" (4935109)
- Drill America Taper Length Drill Bits