Shop All Taper Length Drill Bits
Drill America
1/2" HSS Taper Length Drill Bit
Mfr # DWDTL1/2
Zoro # G1919044
product price: $10.79
/ea
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 7-3/4"
Product Information
- Brand Drill America
- MFR # DWDTL1/2
- Zoro # G1919044
- UPC # 887861057196
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 1/2" |
Overall Length | 7-3/4" |
Flute Length | 4-3/4" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18mm Precision Snap Blades (10 PK) (48-22-9118)
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (46 21 A21 SBA)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (1774971)
- DRILL AMERICA #57 HSS Taper Length Drill Bit (DWDTL57)
- DRILL AMERICA 1/4" Cobalt Steel Taper Length Drill Bit (DWDTLCO1/4)
- DRILL AMERICA #72 HSS Taper Length Drill Bit (DWDTL72)
- DRILL AMERICA 3/8" HSS Taper Length Drill Bit (DWDTL3/8)
- DRILL AMERICA 17/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO17/32)
- DRILL AMERICA 51/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO51/64)
- DRILL AMERICA 31/32" HSS Taper Length Drill Bit (DWDTL31/32)
- Drill America Drill Bits