Shop All Hand Reamers
Drill America
1/2" HSS Straight Flute Hand Reamer
Mfr # DWRRHD1/2
Zoro # G1808749
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 6"
- Shank Type - Machining Round
- Reamer Size 1/8"
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Drill America
- MFR # DWRRHD1/2
- Zoro # G1808749
- UPC # 887861146791
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 3" |
Overall Length | 6" |
Reamer Size | 1/8" |
Size | 1/2" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 1/2, O.A.L. 3, Flute Length 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Sensor, Hall, 4Mm, Pnp, 90Deg, Qd (OHSP-011)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- DEWALT Drill Bit, 1/2 in. x 6 in., Carbide (01390-PWR)
- EXCEL BLADES Straight Utility Replacement Blade - 100 pcs., 3 pack (22680)
- DRILL AMERICA 7/32" HSS Straight Flute Hand Reamer (DWRRHD7/32)
- DRILL AMERICA 7/8" HSS Straight Flute Hand Reamer (DWRRHD7/8)
- DRILL AMERICA 1-5/16" HSS Straight Flute Hand Reamer (DWRRHD1-5/16)
- DRILL AMERICA F HSS Adjustable Reamer 25/32" - 27/32" (DWRRADJF)
- DRILL AMERICA 7/A HSS Adjustable Reamer 9/32" - 5/16" (DWRRADJ7/A)
- DRILL AMERICA 25/32" HSS Spiral Flute Hand Reamer (DWRRHDSP25/32)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- Drill America Reamers