Shop All Hand Files and Rasps
Drill America
12" Half Round Second File
Mfr # DIC05125
Zoro # G1819915
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Material Carbon Steel
- Blade Style Half Round Second
Product Information
- Brand Drill America
- MFR # DIC05125
- Zoro # G1819915
- UPC # 887861165501
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Details
Item | Carbon Steel File |
Profile Shape | Half Round |
Cut Type | Second |
Material | Carbon Steel |
Blade Style | Half Round Second |
Description
American Pattern Files, Length 12, Second , Half Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 6.3" L, SuperKrome Plating Finish (40972)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543838)
- MILWAUKEE TOOL 5-Pc 3 Yellow Foam Polishing Pad For 2438-20 (49-36-5790)
- DRILL AMERICA 8" Half Round Bastard File (DIC04896)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- DRILL AMERICA 4" Half Round Bastard File (DIC04695)
- DRILL AMERICA 4" Half Round Second File (DIC04729)
- DRILL AMERICA 14" Half Round Bastard File (DIC05194)
- DRILL AMERICA 12" Flat Second File (DIC03797)
- SIMONDS Barrette File, Trapezoidal, #0/Double (84400500)
- Drill America Hand Files and Rasps