Shop All Hand Files and Rasps
Drill America
12" Half Round Bastard File
Mfr # DIC05094
Zoro # G1824885
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
Product Information
- Brand Drill America
- MFR # DIC05094
- Zoro # G1824885
- UPC # 887861165495
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Details
Item | Carbon Steel File |
Profile Shape | Half Round |
Cut Type | Bastard |
Description
American Pattern Files, Length 12, Bastand , Half Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Pin Gage Handle Bushing, 0.2041 to 0.2120 (951203500)
- DEWALT Bi-Metal Hole Saws (DAH180023)
- REGAL CUTTING TOOLS M8 x 1.25 D5 2 Flt. Metric Drill'N'Tap (007635AS)
- DRILL AMERICA 8" Half Round Second File (DIC04927)
- DRILL AMERICA 6" Half Round Bastard File (DIC04795)
- DRILL AMERICA 12" Half Round Second File (DIC05125)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- DRILL AMERICA 8" Round Smooth File (DIC11969)
- DRILL AMERICA 4" Round Smooth File (DIC11592)
- SIMONDS Half Round File, American, 6 In. L (78323100)
- Drill America Hand Files and Rasps