Shop All Reduced Shank Drill Bits
Drill America
1/2" Cobalt Reduced Shank Drill Bit 3/8" Shank
Mfr # D/ACO3/8X1/2
Zoro # G1749580
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # D/ACO3/8X1/2
- Zoro # G1749580
- UPC # 887861015509
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Surface Treated Flutes, Silver and Deming, Cobalt Steel, Bronze Color Oxide, Reduced Shank, Silver and Deming, Size: 1/2, Dec. Equivalent .5000, Flute Length 4-1/2, Overall Length 6, M42 Cobalt, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 35 mm Size, Standard Socket, Black Phosphate (49-66-6600)
- SLICE 2-Point Safety Blade, W, PK4 (10404)
- TEKTON 1 Inch Drive Deep 6-Point Impact Socket Set, 9-Piece (1-2 in.) (4892)
- BOSCH Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus (RC2172)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/16)
- DRILL AMERICA 25/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X25/32)
- DRILL AMERICA 37/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO37/64)
- DRILL AMERICA 15.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.0MM)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/16)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD33/64)
- 3M Rocker Panel Coating 21Oz Can (MMM8889)
- Drill America Reduced Shank Drill Bits