Shop All Bolt & Screw Extractors
Drill America
#12 Carbon Steel Screw Extractor
Mfr # DEWEZ12
Zoro # G1951016
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drill America
- MFR # DEWEZ12
- Zoro # G1951016
- UPC # 887861055079
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #12 |
Details
Type | Spiral Flute |
Description
Carbon Steel, Screw Extractor, Size: 12, Bolt Size 33-1/2, Small End 1-27/32, Large End 2-5/16, Flute Length 3-1/2, Drill Size 1-15/16, Overall Length 6-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Draw Stud, 3/8 in L x 1 5/8 in H, Steel (00042P)
- ADVANCED TECHNOLOGY PRODUCTS Compressed Air Blowgun, Pistol Grip, Metal, 6" Fixed Nozzle, 1/4" FPT (K601-03)
- VERMONT GAGE Pin Gage, Plus, 0.130 In, Black (911113000)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.00mm (C74011)
- DRILL AMERICA #5 Carbon Steel Screw Extractor (DEWEZ5)
- DRILL AMERICA #9 Carbon Steel Screw Extractor (DEWEZ9)
- DRILL AMERICA #1 Carbon Steel Screw Extractor (DEWEZ1)
- DRILL AMERICA #1 Carbon Steel Straight Flute Screw Extractor (DEWEZSF1)
- DRILL AMERICA #10 Carbon Steel Screw Extractor (DEWEZ10)
- DRILL AMERICA #3 Spiral Flute Screw Extractor and 5/32in Left Hand Drill Bit Kit (POUEZ3)
- BOSCH Flute High-Carbon S Screw Extractor #2 (BSPE2)
- Drill America Bolt & Screw Extractors