Shop All Jobber Length Drill Bits
Drill America
1/2" Carbide Tipped Jobber Length Drill Bit
Mfr # D/ACT1/2
Zoro # G1736834
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide Tipped
- Drill Bit Finish Uncoated (Bright)
- Overall Length 6"
Product Information
- Brand Drill America
- MFR # D/ACT1/2
- Zoro # G1736834
- UPC # 887861009522
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/2" |
Overall Length | 6" |
Flute Length | 4-1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Carbide tipped jobber drills. Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non ferrous metals, and many composite materials such as hard rubber or copper alloys. NOT recommended for drilling steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7216M)
- KESON Engineers and SAE Tape Measure (PG181025ALV)
- KO-KEN Bit Socket set TORX T20-T55 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3025Z/8-L50)
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- DRILL AMERICA 27/64" Carbide Tipped Jobber Length Drill Bit (D/ACT27/64)
- DRILL AMERICA 1/4" Carbide Tipped Jobber Length Drill Bit (D/ACT1/4)
- DRILL AMERICA 9/64" Carbide Tipped Jobber Length Drill Bit (D/ACT9/64)
- DRILL AMERICA #39 Cobalt Jobber Length Drill Bit (DWDCO39)
- DRILL AMERICA 1/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/32)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 3/32 (C19162)
- Drill America Jobber Length Drill Bits