Shop All Ball End Mills
Drill America
1/2" Carbide 4 Flute Single End Ball End Mill
Mfr # MMO1/2-4FSE-BN
Zoro # G1754334
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Finish Uncoated (Bright)
- End Mill Style Single End
Product Information
- Brand Drill America
- MFR # MMO1/2-4FSE-BN
- Zoro # G1754334
- UPC # 887861163149
- Country of Origin United States
- Category Ball End Mills
Dimensions
Overall Length | 3" |
Milling Dia. | 1/2" |
Flute Length | 1" |
Shank Size | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Description
Solid Carbide, End Mills, Size 1/2, Shank Dia 1/2, Flute Length 1, O.A.L. 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 7-1/4" Piranha Carbide 40T Blade (67-757)
- EAZYPOWER Rotary Drum Rasp, 4 in., 1 pcs. (30453)
- MAYHEW TOOLS Pneu Bit Muffler And Tailpipe Remove (31965)
- A2Z SCILAB Jewelry Making Pliers Bent Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR945)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- Drill America Ball End Mills