Shop All Countersinks
Drill America
1/2"-82 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT1/2-82
Zoro # G1743938
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82
- Body Dia. 1/2"
- Number of Flutes 6
- Overall Length 2"
- Shank Size 1/4"
Product Information
- Brand Drill America
- MFR # DEWCHAT1/2-82
- Zoro # G1743938
- UPC # 887861132107
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Countersink Angle | 82 |
Number of Flutes | 6 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6344)
- WILLIAMS 3/4" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 9-3/4" L (6-110)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (330071)
- KIPP Adjustable Handle, Mod. Des., Protective Cap Sz. 2, 5/16-18X25, Cast Zinc Black Satin, Steel (K0122.92A31X25)
- DRILL AMERICA 82 Degree Pilotless Countersink for #8 screw (WELCS-8S)
- DRILL AMERICA 3/8"-#30 HSS Threaded Shank Stop Countersink (TSC3/8-30)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- DRILL AMERICA 1in Carbide 6 Flute 60 Degree Countersink (DMOCHAT1-60)
- DRILL AMERICA 3/4"-90 HSS 3 Flute Center Reamer (DEWCSK3/4-90)
- KEO ZErO Flute Set 90 deg 5/16" - 5/8" 4 pcs CO (53528)
- Drill America Countersinks, Center Drills & Spotting Drills