Shop All Countersinks
Drill America
1/2"-82 3/8" Shank HSS 3 Flute Center Reamer
Mfr # DEWCSK1/2-82
Zoro # G1743536
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82
- Body Dia. 1/2"
- Number of Flutes 3
- Overall Length 2"
- Included Angle 82 Degrees
Product Information
- Brand Drill America
- MFR # DEWCSK1/2-82
- Zoro # G1743536
- UPC # 887861131421
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Overall Length | 2" |
Shank Size | 3/8" |
Details
Countersink Angle | 82 |
Number of Flutes | 3 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID23318)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- DEWALT Drive Pin, 3 in., Silver, PK100 (50116-PWR)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Dr (80417)
- DRILL AMERICA 1/2"-3/8" HSS Threaded Shank Stop Countersink (TSC1/2-3/8)
- DRILL AMERICA 3/4"-82 HSS Single Flute Countersink (DEWSFC3/4-82)
- DRILL AMERICA 1/4"x17/64" 82 Degree Piloted Countersink (WELCS8-2)
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- DRILL AMERICA 3/8"-82 HSS 3 Flute Center Reamer (DEWCSK3/8-82)
- DRILL AMERICA 1-1/2"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-100T)
- Drill America Countersinks, Center Drills & Spotting Drills