Shop All Countersinks
Drill America
1/2"-#3 HSS Threaded Shank Stop Countersink
Mfr # TSC1/2-3
Zoro # G1745645
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Pilot Dia. #3
Product Information
- Brand Drill America
- MFR # TSC1/2-3
- Zoro # G1745645
- UPC # 887861133111
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Pilot Dia. | #3 |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5Piece Round Phillips Screwdriver Set S (SDX22N)
- CRAFTSMAN Sockets, 12-pc 1/2" Metric Deep Impact S (CMMT15887)
- S&G TOOL AID $WIRE STRIPPER (SG19000)
- MILWAUKEE TOOL SAWZALL BL, 10T 9LG, w/BL 10T 9LG 25PK (48-00-8713, 48-00-8713)
- DRILL AMERICA 5/16"-82 HSS Single Flute Countersink (DEWSFC5/16-82)
- DRILL AMERICA 3/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-100)
- DRILL AMERICA 1"-90 HSS 3 Flute Center Reamer (DEWCSK1-90)
- DRILL AMERICA 1/2"-3/32" HSS Threaded Shank Stop Countersink (TSC1/2-3/32)
- DRILL AMERICA 3/8"-82 HSS 3 Flute Center Reamer (DEWCSK3/8-82)
- DRILL AMERICA 1"-82 HSS 4 Flute Machine Countersink (DEWMSK1-82)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/4", Single End/Double End: Single End (C6-1/4-120)
- Drill America Countersinks