Shop All Hand Taps
Drill America
1/2"-28 HSS Plug Hand Tap
Mfr # DWTST1/2-28P
Zoro # G1824018
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type UNS Plug Tap Special Size
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTST1/2-28P
- Zoro # G1824018
- UPC # 887861086806
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/2"-28 |
Tap Dimension Type | UNS Plug Tap Special Size |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Plug |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools #1 Phillips® Screwdriver, Comfort Grip Handle (D062101)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1792987)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- HHIP Drift/Center Key MT3 (3900-0263)
- DRILL AMERICA 1"-10 HSS Plug Hand Tap (DWTST1-10P)
- DRILL AMERICA 1-1/8"-18 HSS Plug Hand Tap (DWTST1-1/8-18P)
- DRILL AMERICA #10-36 HSS Plug Hand Tap (DWTST10-36P)
- DRILL AMERICA 2-3/16"-12 HSS Plug Hand Tap (DWTST2-3/16-12P)
- DRILL AMERICA 1-11/16"-12 HSS Plug Hand Tap (DWTST1-11/16-12P)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54665)
- DRILLCO 1-3/8-6, HSS Bottoming Tap H-4 (20E224CB)
- Drill America Taps