Shop All Hand Taps
Drill America
1/2"-20 Carbon Steel Taper Hand Tap
Mfr # DWTT1/2-20
Zoro # G1829898
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Carbon Steel Taper
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTT1/2-20
- Zoro # G1829898
- UPC # 887861077538
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Tap Dimension Type | Carbon Steel Taper |
Details
Tap Style | Taper |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, 1/2"-20, Number of Flutes 4, Dec Equivilant 0.5-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Impact Socket Set, SAE, 6 pcs (J69102)
- HHIP AXA 6 Piece Tool Post Set - Wedge Type 251-111 (3900-5105) (3900-5105)
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 6 pt Standard Depth, Black Oxide (J10026)
- KEO Slotting Saw, 3/32" Cutter Thickness (MC4711-4X3/32X1-40T 105-09340)
- DRILL AMERICA 6-32 Carbon Steel Taper Hand Tap (DWTT6-32)
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- DRILL AMERICA 4-36 Carbon Steel Taper Tap (DWTT4-36)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Taper Hand Tap (DWTT6X1)
- DRILL AMERICA m64x6 HSS Metric Hand Tap (DWTSMT64X6)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap (DWT54840)
- DRILL AMERICA 1-1/2"-18 HSS Plug Hand Tap (DWTST1-1/2-18P)
- Drill America Hand Taps