Shop All Round Dies
Drill America
1/2"-20 1-1/2" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH112-1220LH
Zoro # G1839585
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWTH112-1220LH
- Zoro # G1839585
- UPC # 887861102773
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-20 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/8 in, 3/32 in, 5/32 Tip Size, 5-Piece (26192)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (CP3000-515R)
- SUPERCUT 138-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (203844)
- DRILL AMERICA 1/2"-13 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1213LH)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- DRILL AMERICA 5/16"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-51618LH)
- DRILL AMERICA 3/4"-10 2" OD HSS Round Adjustable Die (DWTH2-3410)
- DRILL AMERICA 9/16"-36x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-91636)
- DRILL AMERICA 3/4"-16 2" OD HSS Left Hand Round Adjustable Die (DWTH2-3416LH)
- WESTWARD HSS Thread Die, 2 In, M24, 3 Pitch (10T913)
- Drill America Round Dies