Shop All Drill Bit Sets
Drill America
1/2"-1"x64ths 33Pc. HSS Black & Gold Reduce Shank Drill Bit Set
Mfr # KFD833SD-SET
Zoro # G1766925
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Shank Size 1/2"
- Number of Pieces 33
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFD833SD-SET
- Zoro # G1766925
- UPC # 887861225670
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 33 |
Number of Flutes | 2 |
Drill Bit Grouping | Drill Bit Set |
Point Type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Shank Type | 3-Flat |
Description
HSS, Reduced Shank, Silver and Deming, Set, 33 pc Set, Size and Description 1/21 x 64ths, Package Qty 1, Split Point, 135 degrees, Black and Gold Sizes include: 1/2", 33/64", 17/32", 35/64", 9/16", 37/64", 19/32", 39/64", 5/8", 41/64", 21/32", 43/64", 11/16", 45/64", 23/32", 47/64", 3/4", 49/64", 25/32", 51/64", 13/16", 53/64", 27/32", 55/64", 7/8", 57/64", 29/32", 59/64", 15/16", 61/64", 31/32", 63/64", 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- CRAFTSMAN V20 Cordless 1/2 in Drill/Driver Kit (CMCD700C1)
- MILWAUKEE TOOL 1/8 in. Collet (ML48-66-0320)
- XCELITE Twoinone Slotted/Phillips Screwdriver (TSD1VN)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set (POUKFDRSD)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-SET)
- DRILL AMERICA 115J Hs Polished Drill Set (D/A115J-P-SET)
- DRILL AMERICA 25 Piece Drill Set 1.00mm - 13.0mm Cobalt Jobber Drill Bit Set x .50mm (ZOD/A4025-CO-PC)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 29 (DWD29J-PC)
- DRILL AMERICA 1/16"-3/8"x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-LH-SET)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47795)
- Drill America Drill Bits