Shop All Countersinks
Drill America
1/2"-1/4" HSS Threaded Shank Stop Countersink
Mfr # TSC1/2-1/4
Zoro # G1740176
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Finish Uncoated (Bright)
- Pilot Dia. 1/4"
- Shank Type Threaded
Product Information
- Brand Drill America
- MFR # TSC1/2-1/4
- Zoro # G1740176
- UPC # 887861133166
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Pilot Dia. | 1/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 1" X 1" (1-1-132)
- SUPERCUT 102.9-inch x 0.75-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252033)
- BIG HORN 2-1/2 Inch x 39 Inch Adjust-A-Flex Hose (11298)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 5/16 (C73416)
- DRILL AMERICA 1/2"-#6 HSS Threaded Shank Stop Countersink (TSC1/2-6)
- DRILL AMERICA 3/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-90)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- DRILL AMERICA 82 Degree Pilotless Countersink for #6 screw (WELCS-6S)
- DRILL AMERICA 1/2"-#20 HSS Threaded Shank Stop Countersink (TSC1/2-20)
- DRILL AMERICA 1/8"-27/64" 100 Degree Countersink (WELCSA-14)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 4 (C4-3/8-120)
- Drill America Countersinks, Center Drills & Spotting Drills