Shop All Hand Taps
Drill America
1/2"-13x6" HSS Pulley Tap
Mfr # DWTET6X1/2-13
Zoro # G1825969
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Overall Length 6"
- Tap Dimension Type Pulley Tap
- Tap Style Pulley
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTET6X1/2-13
- Zoro # G1825969
- UPC # 887861079822
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Pulley |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Pulley Tap, Size: 1/213
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- KLEIN TOOLS 3/16-Inch Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-3/16)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305834)
- SPEEDAIRE Thumb Lever Air Gun, 12-3/4" Extension (52CF71)
- DRILL AMERICA m10x1 HSS Metric Hand Tap (DWTSMT10X1)
- DRILL AMERICA 8-32x6" HSS Pulley Tap (DWTET6X8-32)
- DRILL AMERICA m26x3 HSS Metric Hand Tap (DWTSMT26X3)
- DRILL AMERICA m27x2 HSS Metric 4 Flute Plug Hand Tap (DWTP27X2)
- DRILL AMERICA m16x1.75 HSS Metric Hand Tap (DWTSMT16X1.75)
- DRILL AMERICA 6-32 Carbon Steel Taper Hand Tap (DWTT6-32)
- DRILL AMERICA m14x1.75 HSS Metric Hand Tap (DWTSMT14X1.75)
- Drill America Hand Taps