Shop All Drill Bit and Tap Sets
Drill America
1/2"-13 HSS Combined Drill Bit & Tap (Drap)
Mfr # DWT1/2-13DRAP
Zoro # G1759846
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Shank Type Round
- Drill Bit Finish Uncoated (Bright)
- Drill Bit Size 1/2-13"
Product Information
- Brand Drill America
- MFR # DWT1/2-13DRAP
- Zoro # G1759846
- UPC # 887861082006
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | 1/2"-13 |
Drill Bit Size | 1/2-13" |
Details
Item | Combined Drill and Countersink Drill Bit |
Drill Bit Material | High Speed Steel |
Shank Type | Round |
Drill Bit Finish | Uncoated (Bright) |
Description
Designed to drill and tap in one operation. Can be used on multi-spindle or hand held operations. High speed steel, Combined Drill & Tap - Draps, Size: 1/213
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025544)
- EXCEL BLADES #23 Double Edge Blade Replacement Corner Stripping Blade, 5pcs. 12pk (20023)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-9')
- SUNEX DRILL AIR 3/8" W/CHUCK REVERSIBLE (SUSX223)
- DRILL AMERICA 7/16"-14 HSS Combined Drill Bit & Tap (Drap) (DWT7/16-14DRAP)
- DRILL AMERICA 6 Piece HSS Combined Drill Bit & Tap (Drap) Set (DWTDRAP-SET)
- DRILL AMERICA #4-40 HSS Combined Drill Bit & Tap (Drap) (DWT4-40DRAP)
- DRILL AMERICA #8-30 UNS HSS Plug Tap and #30 HSS Drill Bit Kit (POUFS8-30)
- DRILL AMERICA m24x2 HSS Plug Tap and 22.00mm HSS 1/2" Shank Drill Bit (POUM24X2)
- DRILL AMERICA m8x1.25 HSS Plug Tap and 6.75mm HSS Drill Bit (POUM8X1.25)
- DEWALT 10-32 UNF DRILL TAP 1/4" Capacity (DWADTQTR1032)
- Drill America Drill Bit and Tap Sets