Shop All Round Dies
Drill America
1/2"-13 1" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH1-1213LH
Zoro # G1833014
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTH1-1213LH
- Zoro # G1833014
- UPC # 887861102667
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-13 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4968CF)
- STANLEY Stanley Tools 11-800L Carbide Knife Blade - (2333482)
- IRWIN 36" 36IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223136)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20499 (20499)
- DRILL AMERICA 5/16"-18 1" OD HSS Left Hand Round Adjustable Die (DWTH1-51618LH)
- DRILL AMERICA 3/8"-16 1" OD HSS Left Hand Round Adjustable Die (DWTH1-3816LH)
- DRILL AMERICA 1/2"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1220LH)
- DRILL AMERICA 1/2" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPT)
- DRILL AMERICA 5/16"-18 1"OD HSS Round Adjustable Die Standard (DWTH1-51618)
- DRILL AMERICA m19x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-19X1)
- OSG Die Item, 3/4"-16 Die Thread, 2" W (2712100)
- Drill America Round Dies