Shop All Round Dies
Drill America
1/2"-13 1-1/2"OD HSS Round Adjustable Die Standard
Mfr # DWTH112-1213
Zoro # G1836959
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTH112-1213
- Zoro # G1836959
- UPC # 887861101714
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-13 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND RATCHET AIR 12IN DRIVE 105IN 50FTLBS 160RPM (IRT1077XPA)
- STA-LUBE Air Tool Oil, 1 Gal (SL2533)
- RIDGID Pipe Wrench Hook Jaw, For 824 / 24 Straight Pipe Wrench Replacement Jaws (31695)
- DRILL AMERICA 7/16"-14 Carbon Steel Hand Tap Set (DWTS7/16-14)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- DRILL AMERICA 9/16"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-91618)
- DRILL AMERICA 1/4"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1420)
- DRILL AMERICA 7/8"-9 2" OD HSS Round Adjustable Die (DWTH2-789)
- DRILL AMERICA m2.5 X.5 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-2.5X.5)
- DRILL AMERICA #10-32 13/16" OD HSS Round Adjustable Die (DWTH1316-1032)
- URREA 1" NPT pipe threader die head (850-1)
- Drill America Dies