Shop All Round Dies
Drill America
1/2"-13 1-1/2" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH112-1213LH
Zoro # G1834308
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWTH112-1213LH
- Zoro # G1834308
- UPC # 887861102766
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-13 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0400)
- RIDGID Hole Saw Kit (1250)
- DIABLO 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS1212BW25)
- BON TOOL Bon 11-194 Mason Chisel, 1 3/4" X 7 1/2" (11-194)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- DRILL AMERICA 1/2"-20 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1220LH)
- DRILL AMERICA 5/8"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5818LH)
- DRILL AMERICA #4-48 1" OD HSS Round Adjustable Die (DWTH1-448)
- DRILL AMERICA 1-11/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-1111612)
- DRILL AMERICA 7/16"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-71620LH)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M8x1.25 (415813)
- Drill America Dies