Shop All Countersinks
Drill America
1/2"-120 HSS 3 Flute Center Reamer
Mfr # DEWCSK1/2-120
Zoro # G1744769
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120
- Body Dia. 1/2"
- Overall Length 2"
- Finish Uncoated (Bright)
- Shank Size 3/8"
Product Information
- Brand Drill America
- MFR # DEWCSK1/2-120
- Zoro # G1744769
- UPC # 887861131469
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Overall Length | 2" |
Shank Size | 3/8" |
Details
Countersink Angle | 120 |
Number of Flutes | 3 |
Finish | Uncoated (Bright) |
Included Angle | 120 Degrees |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- PROSKIT Screwdriver, Phillips, #2 x 10 (800-027)
- KO-KEN Socket 16mm Surface Drive, 50mm, 3/4 Sq. Drive (16410M-16)
- DRILL AMERICA 3/16"-17/32" 82 Degree Pilotless Countersink (WELCS-18)
- DRILL AMERICA 1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-120)
- DRILL AMERICA 3/4"-90 HSS Single Flute Countersink (DEWSFC3/4-90)
- DRILL AMERICA 1/4"x17/64" 82 Degree Piloted Countersink (WELCS8-2)
- DRILL AMERICA 5/8"-#21 HSS Threaded Shank Stop Countersink (TSC5/8-21)
- DRILL AMERICA 5/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-60)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-82)
- Drill America Countersinks, Center Drills & Spotting Drills