Shop All Countersinks
Drill America
1/2"-#10 HSS Threaded Shank Stop Countersink
Mfr # TSC1/2-10
Zoro # G1744437
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Pilot Dia. #10
- Finish Uncoated (Bright)
- Shank Type Threaded
Product Information
- Brand Drill America
- MFR # TSC1/2-10
- Zoro # G1744437
- UPC # 887861133043
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Pilot Dia. | #10 |
Details
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.90mm (47330)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11mm 6 pt Metric Socket, 6 Points (311)
- DRILL AMERICA 5/8"-24 Carbon Steel Hex Die (DWTSH5/8-24)
- STARRETT Feeler Gauge, Metric, Steel, 25 ft. Coil (666-12)
- DRILL AMERICA 1/2"-1/4" HSS Threaded Shank Stop Countersink (TSC1/2-1/4)
- DRILL AMERICA 1-1/4"-90 HSS Single Flute Countersink (DEWSFC1-1/4-90)
- DRILL AMERICA 1/2"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-60)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- DRILL AMERICA 5/16"x5/16"82 Degree Piloted Countersink (WELCS10-1)
- DRILL AMERICA 1/4"-100 HSS Single Flute Countersink (DEWSFC1/4-100)
- CLEVELAND Countersink, 2" L, HSS, Center Reamer (C46211)
- Drill America Countersinks, Center Drills & Spotting Drills