Shop All High Speed Jobber Drill Bits
Drill America
11/64" HSS Polished Jobber Length Drill Bit
Mfr # DWDP11/64
Zoro # G1839427
Sold in multiples of 12 for $11.28
$11.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 11/64"
- Overall Length 3-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDP11/64
- Zoro # G1839427
- UPC # 887861018616
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 11/64" |
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Drill Bit Size | 11/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Drill Bit Point Angle | 118 Degrees |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver, 4 mm (27281)
- S & W MANUFACTURING Brass Knrl, Lck Knob Nose P, 3/8-16" (BKLS-3)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring Kit (2967-21B)
- DRILL AMERICA U HSS Polished Jobber Length Drill Bit (D/APU)
- DRILL AMERICA #33 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AN33)
- DRILL AMERICA 9.60mm HSS Jobber Length Drill Bit (DWDMM9.60)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/4" (DWDN25/64)
- DRILL AMERICA #52 HSS Split Point Jobber Length Drill Bit, Flute Length: 7/8" (DWDSP52)
- DRILL AMERICA 8.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.00)
- DRILL AMERICA 18.50mm HSS Jobber Length Drill Bit (DWDMM18.50)
- Drill America Drill Bits