Shop All Jobber Length Drill Bits
Drill America
11/64" HSS Polished Jobber Length Drill Bit
Mfr # D/AP11/64
Zoro # G1953204
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 11/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Product Information
- Brand Drill America
- MFR # D/AP11/64
- Zoro # G1953204
- UPC # 887861002356
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 11/64" |
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool 3 pc Phillips/Slotted 4-in-1 Pocket Screwdriver (W3207)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313567)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1343)
- CTA MANUFACTURING 4 PC INJECTOR NOZZLE PULLER SET (CTA1096)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/16)
- DRILL AMERICA 3/8" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/8)
- DRILL AMERICA 25/64" Cobalt Jobber Length Drill Bit (DWDCO25/64)
- DRILL AMERICA X Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOX)
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (D/AP17/64)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO27/64)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #10 (44280)
- Drill America Jobber Length Drill Bits