Shop All Drill Bit Sets
Drill America
1/16"-1/4"x64ths 13Pc. Tin Coated Drill Bit Set
Mfr # DWD13J-TN-SET
Zoro # G1762095
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Cutting Direction Right Hand
- Number of Pieces 13
- Shank Type Round
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWD13J-TN-SET
- Zoro # G1762095
- UPC # 887861038706
- Country of Origin China
- Category Drill Bit Sets
Details
Item | Jobber Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 13 |
Shank Type | Round |
Number of Flutes | 2 |
Drill Bit Finish | Gold |
Point Type | Conventional Point |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Material | High Speed Steel |
Description
Tin-Coated, Jobber Length, Set, 13 pc Set, Size and Description 1/161/4 x 64ths, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 15mm Nut Grip 27mm 3/8 Sq. Drive (3450M-15)
- SPYDER Hole Saw, Bi-Metal, 6-5/8In (600113CF)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- DRILL AMERICA #39 Solid Carbide Drill Bit (DMOD39)
- DRILL AMERICA 29 Piece HSS Black and Gold Contractor Drill Bit Set with 3-Flat Shank, 1/16" - 1/2" (KFD29J-3F-PC)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Set (DWD29J-SP-SET)
- DRILL AMERICA 25 Piece Drill Set 1.00mm - 13.0mm Cobalt Jobber Drill Bit Set x .50mm (ZOD/A4025-CO-PC)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Drill Bit Set, Number of Flutes: 2 (D/A29JX3/8-SET)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set (POUKFDRSD)
- DRILL AMERICA #1-#60 60Pc. Cobalt Jobber Length Drill Bit Set (DWD60J-CO-SET)
- Drill America Drill Bits