Shop All Drill Bit Sets
Drill America
1/16"-1/2"x64ths HSS 29Pc. Screw Machine Drill Bit Set
Mfr # DWD29S-SET
Zoro # G1764840
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Number of Pieces 29
- Drill Bit Material High Speed Steel
- Drill Bit Grouping Drill Bit Set
Product Information
- Brand Drill America
- MFR # DWD29S-SET
- Zoro # G1764840
- UPC # 887861038911
- Country of Origin China
- Category Drill Bit Sets
Details
Item | Screw Machine/Stub Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 29 |
Drill Bit Material | High Speed Steel |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Shank Type | Round |
Drill Bit Finish | Black Oxide |
Point Type | Split Point |
Description
HSS, Screw Machine, Set, 29 pc Set, Size and Description 1/161/2 x 64ths, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pistol Grip Air Gun, 13" Extension (17055)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- INGERSOLL-RAND Collet 1/4 (301-700)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- DRILL AMERICA #61 - 80 HSS Jobber Drill Bit Set (D/A20J-SET)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD1008-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Number of Pieces: 5 (POUDWDCOJ)
- DRILL AMERICA 5 Piece Unibit HSS Step Drill Bit Set (Sizes #1 - #5) (VAC1-5SET)
- DRILL AMERICA 7 Piece Forstner Drill Bit Set (DMS70-2007)
- DORMER 41pc. HSS 118 Degrees Drill Bit Set (A190203)
- Drill America Drill Bits