Shop All Drill Bit Sets
Drill America
1/16"-1/2"x64ths Cobalt Drill Bit Set
Mfr # D/A29JX3/8-CO-SET
Zoro # G1765227
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Shank Size 3/8"
- Number of Pieces 29
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # D/A29JX3/8-CO-SET
- Zoro # G1765227
- UPC # 887861038409
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 29 |
Number of Flutes | 2 |
Drill Bit Material | Cobalt |
Shank Type | Round |
Point Type | Split Point |
Drill Bit Finish | Gold |
Drill Bit Grouping | Drill Bit Set |
Description
Cobalt, Reduced Shank, Silver and Deming, Set, 29 pc Set, Size and Description 1/16 1/2 x 64ths x 3/8 Shank, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-2-ACR2X-5PK)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #2 (44272)
- YELLOW JACKET Ratchet Body for 63331 (63339)
- DRILL AMERICA 25 Piece Drill Set 1.00mm - 13.0mm Cobalt Jobber Drill Bit Set x .50mm (ZOD/A4025-CO-PC)
- DRILL AMERICA 3 Piece Unibit HSS Step Drill Bit Set (Sizes #1 to #3) (VACSET)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduced Shank Drill Bit Set (D/A833SD-CO-SET)
- DRILL AMERICA 1/16"-1/2" HSS Mechanic Length Drill Bit Set Metal Case 15Pc. (1/64's) (KFD15ML-SET)
- DRILL AMERICA 5 Piece Unibit HSS Step Drill Bit Set (Sizes #1 - #5) (VAC1-5SET)
- DRILL AMERICA #1-60, Number of Flutes: 2 (KFD115J-SET)
- Drill America Drill Bit Sets