Shop All Drill Bit Sets
Drill America
1/16"-1/2"x64ths 29Pc. Tin Coated Drill Bit Set
Mfr # DWD29J-TN-SET
Zoro # G1766654
original price:
$89.49
8% off
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Cutting Direction Right Hand
- Number of Pieces 29
- Drill Bit Material High Speed Steel
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # DWD29J-TN-SET
- Zoro # G1766654
- UPC # 887861038737
- Country of Origin China
- Category Drill Bit Sets
Details
Item | Jobber Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 29 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Gold |
Drill Bit Grouping | Drill Bit Set |
Point Type | Conventional Point |
Number of Flutes | 2 |
Shank Type | Round |
Description
Tin-Coated, Jobber Length, Set, 29 pc Set, Size and Description 1/161/2 x 64ths, Package Qty 1. This set is 29 pieces and comes in a metal case. All drills from 1/6-1/2 by 64ths are high speed and tin coated with a gold finish and for longer lasting drills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Groove Joint Pliers Set, 3-Piece (7, 10, 13 in.) (90394)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Double (239-001060)
- HALDER SUPERCRAFT Dead Blow Hammer, 30 oz., 11-3/4" (3377040)
- DRILL AMERICA #1-60, Drill Bit Material: Cobalt (D/A115J-CO-SET)
- DRILL AMERICA #1-#60 60 Piece HSS Jobber Length Drill Bit Set (DWD60J-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-WOOD)
- DRILL AMERICA A-Z 26 Piece Black & Gold Jobber Length Drill Bit Set (KFD26J-SET)
- DRILL AMERICA 29 Piece Stepped Point Cobalt Drill Bit Set in Round Case 1/16 - 1/2 x 1/64 (ZO-GSC29J-PC)
- DRILL AMERICA 1/16"-1/2"x64ths Cobalt Drill Bit Set (D/A29JX3/8-CO-SET)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDRSD)
- Drill America Drill Bits